Motion
RRS14PW
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Standard, 0.9380 in High, .7020 in Wide, 4.1300 in Long, Load Capacity: 1512.4 N, 340 lbf
MI ITEM #14106313
MFR #RRS14PW
Price$231.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Standard, 0.9380 in High, .7020 in Wide, 4.1300 in Long, Load Capacity: 1512.4 N, 340 lbf
MI ITEM #14106313
MFR #RRS14PW

Mfr description
RRS14PW SLIDER 3 ROLLER 1.250 X 3.250 W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.07/each

Specifications

Dimensions

  • Mount Hole Screw Size
    1/4-28 in
  • Nominal Rail Size
    14 mm
  • Overall Height
    0.9380 in
  • Overall Length
    4.1300 in
  • Overall Width
    .7020 in

Details

  • Ball Options
    Standard Steel Balls
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    1872.7 N, 421 lbf
  • Extended Features
    Oil filled plastic wipers, Sealed Roller, Double Row Bearing
  • Finish Coating
    Uncoated
  • Grease Type
    White Lithium Based Grease
  • Included Accessories
    Oil filled plastic wipers
  • Load Capacity
    1512.4 N, 340 lbf
  • Lubrication
    Pre-Lubricated
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Preload
    Fixed
  • Resistance Features
    Sealed Against Contamination
  • Seal Type
    Integral seals
  • Series
    Redi-Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)