Motion
RRS30UA-3R-SS
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Standard, Size 30 Rail Size, 22.60 mm Wide
Mi Item #14106320
MFR #RRS30UA-3R-SS
Price$698.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Standard, Size 30 Rail Size, 22.60 mm Wide
Mi Item #14106320
MFR #RRS30UA-3R-SS

Mfr description
RRS30UA-3R-SS SLIDER 3 ROLLER SST 1.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.08/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 30
  • Overall Width
    22.60 mm

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Standard
  • Extended Features
    Sealed, Adjustable Preload
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Preload
    Adjustable
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Sealed
  • Series
    Redi-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)