Motion
RRS45A-3R-SS
Standard Ball Carriage Profile Rail - Series: Redi-Rail, 3-Roller Carriage, Size 45 Rail Size, 25.80 mm Wide, 117 mm Long
Mi Item #14106323
MFR #RRS45A-3R-SS
Price$487.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail, 3-Roller Carriage, Size 45 Rail Size, 25.80 mm Wide, 117 mm Long
Mi Item #14106323
MFR #RRS45A-3R-SS

Mfr description
RRS45A-3R-SS SLIDER 3 ROLLER SST 1.500 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.14/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 45
  • Overall Length
    117 mm
  • Overall Width
    25.80 mm

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    3-Roller Carriage
  • Lubrication
    Lubricated-for-life bearings
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Preload
    Side Adjustment
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Integral seals
  • Series
    Redi-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)