Motion
RRS65A-3R-SS
Standard Ball Carriage Profile Rail - Series: Redi-Rail, 3-Roller Carriage, 50.80 mm High, 32.30 mm Wide, 162 mm Long, Load Capacity: 5950 N, 1340 lbf
Mi Item #14106330
MFR #RRS65A-3R-SS
Price$576.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail, 3-Roller Carriage, 50.80 mm High, 32.30 mm Wide, 162 mm Long, Load Capacity: 5950 N, 1340 lbf
Mi Item #14106330
MFR #RRS65A-3R-SS

Mfr description
RRS65A-3R-SS SLIDER 3 ROLLER SST 2.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.52/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 65
  • Overall Height
    50.80 mm
  • Overall Length
    162 mm
  • Overall Width
    32.30 mm

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    3-Roller Carriage
  • Extended Features
    Side Adjustment Feature
  • Load Capacity
    5950 N, 1340 lbf
  • Lubrication
    Lubricated-for-life bearings
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Preload
    Side Adjustment
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    Integral Seals
  • Series
    Redi-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)