Motion
SFPJ80C
Round Shaft Pillow Block - SFPJ Series, Square Flange, 80 mm Shaft Diameter
MI ITEM #14106419
MFR #SFPJ80C
Price$1,796.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - SFPJ Series, Square Flange, 80 mm Shaft Diameter
MI ITEM #14106419
MFR #SFPJ80C

Mfr description
SFPJ80C FLG BRG 80MM JAPN COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,796.65/each

Specifications

Dimensions

  • Shaft Diameter
    80 mm

Details

  • Finish Coating
    Anodized
  • Housing Type
    Square Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Square Flange
  • Resistance Features
    Vibration Resistant
  • Series
    SFPJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)