1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
SFPM25W
Round Shaft Pillow Block - Square Flange End, Linear Pillow Block, Shaft Diameter: 25 mm, Overall Width: 2.4300 in
MI ITEM #
14106448
MFR #
SFPM25W
Price
$147.26
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
PACIFIC BEARING COMPANY SFPM25W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
SFPM25W
Round Shaft Pillow Block - Square Flange End, Linear Pillow Block, Shaft Diameter: 25 mm, Overall Width: 2.4300 in
MI ITEM #
14106448
MFR #
SFPM25W
Mfr description
SFPM25W FLG BRG 25MM EURO W
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$147
.26
/each
Add to Cart
Specifications
Dimensions
Overall Width
2.4300 in
Shaft Diameter
25 mm
Details
Housing Type
Square Flange End
Pillow Block Type
Linear Pillow Block
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items