Motion
SRA32SS
Round Shafting - Stainless Steel, Inch Support Rail Assembly
Mi Item #14106513
MFR #SRA32SS
Price$100.70/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Stainless Steel, Inch Support Rail Assembly
Mi Item #14106513
MFR #SRA32SS

Mfr description
SRA32SS SHFT RAIL ASY 440 SS 2.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.70/in

Specifications

Dimensions

  • Diameter
    2.0000 in

Details

  • Material
    Stainless Steel
  • Material Grade
    440
  • Tolerance Class
    Inch Support Rail Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)