Motion
TWN-08-OPN-S
Round Shaft Pillow Block - TWN Series, Twin Roller Pillow Block, 0.5000 in Shaft Diameter, 3.5000 in, 88.90 mm Overall Length
MI ITEM #14106534
MFR #TWN-08-OPN-S
Price$932.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - TWN Series, Twin Roller Pillow Block, 0.5000 in Shaft Diameter, 3.5000 in, 88.90 mm Overall Length
MI ITEM #14106534
MFR #TWN-08-OPN-S

Mfr description
TWN-08-OPN-S PLBLK, 08 RLR TWN OPN SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.12/each

Specifications

Dimensions

  • Overall Length
    3.5000 in, 88.90 mm
  • Shaft Diameter
    0.5000 in

Details

  • Housing Type
    Twin Roller Pillow Block
  • Measurement Standard
    Imperial
  • Pillow Block Type
    Twin Roller Pillow Block
  • Series
    TWN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)