Motion
TWN-32-OPN-S
Round Shaft Pillow Block - TWN Series, Twin Roller Pillow Block, 2.0000 in Shaft Diameter, 12.0000 in, 304.80 mm Overall Length
Mi Item #14106549
MFR #TWN-32-OPN-S
Price$2,171.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - TWN Series, Twin Roller Pillow Block, 2.0000 in Shaft Diameter, 12.0000 in, 304.80 mm Overall Length
Mi Item #14106549
MFR #TWN-32-OPN-S

Mfr description
TWN-32-OPN-S PLBLK, 32 RLR TWN OPN SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,171.39/each

Specifications

Dimensions

  • Overall Length
    12.0000 in, 304.80 mm
  • Shaft Diameter
    2.0000 in

Details

  • Housing Type
    Twin Roller Pillow Block
  • Lubrication
    No Top Grease Option
  • Measurement Standard
    Imperial
  • Series
    TWN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)