Overview
Mfr description
PN16CD PLBLK 1.000 OPN COMP W/2 PM/S
Specifications
- Pillow Block TypePlain Linear Bearing Pillow Block
- Housing TypeOpen
- Shaft Diameter1.0000 in
- Overall Width1.5600 in
- Operating Temperature Range-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data