Motion
SSHMF2-1.5K-B5-B5

BOSTON GEAR
SSHMF2-1.5K-B5-B5

Right Angle Helical Worm Speed Reducer - 1.5:1 Ratio, Solid Shaft Input, 0.6250 in Input, 0.6250 in Output
Mi Item #14107780
MFR #SSHMF2-1.5K-B5-B5
Price$3,131.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHMF2-1.5K-B5-B5

Right Angle Helical Worm Speed Reducer - 1.5:1 Ratio, Solid Shaft Input, 0.6250 in Input, 0.6250 in Output
Mi Item #14107780
MFR #SSHMF2-1.5K-B5-B5

Mfr description
SSHMF2-1.5K-B5-B5 SSHMF2-1.5K-B5-B5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,131.43/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    1.5:1

Details

  • Housing Material
    Stainless Steel
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting
    C-Face Flange
  • Output Type
    Hollow
  • Series
    HMF
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)