Motion
UTR018-030-0-RM180-92

BOSTON GEAR
UTR018-030-0-RM180-92

30:1 Reduction, 30:1 Ratio
MI ITEM #14107808
MFR #UTR018-030-0-RM180-92
List Price$33,237.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR018-030-0-RM180-92

30:1 Reduction, 30:1 Ratio
MI ITEM #14107808
MFR #UTR018-030-0-RM180-92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33,237.21/each for your price

Overview

Mfr description
UTR018-030-0-RM180-92 UTR018-030-0-RM180

Specifications

  • Ratio
    30:1
  • Reduction
    30:1
  • NEMA / IEC Frame Size
    180
  • Case Size
    018
  • Nominal Ratio
    30:1
  • Series
    UTR
  • Manufacturer Catalog Number
    42-314301-L144
  • Manufacturer Upc Number
    191191778592
  • UPC_NO
    191191778592
  • Weight
    106.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought