Motion
BKCHRFHMA752-50KEP-B9-HS1-P31

BOSTON GEAR
BKCHRFHMA752-50KEP-B9-HS1-P31

50:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #14107998
MFR #BKCHRFHMA752-50KEP-B9-HS1-P31
Price$14,425.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHRFHMA752-50KEP-B9-HS1-P31

50:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #14107998
MFR #BKCHRFHMA752-50KEP-B9-HS1-P31

Mfr description
BKCHRFHMA752-50KEP-B9-HS1-P31 WASHDOWN W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,425.23/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Output Size
    1.9375 in
  • Ratio
    50:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)