Motion
HFWA730-100KZT-B5-H1-P23

BOSTON GEAR
HFWA730-100KZT-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #14108002
MFR #HFWA730-100KZT-B5-H1-P23
List Price$7,865.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA730-100KZT-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #14108002
MFR #HFWA730-100KZT-B5-H1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,865.88/each for your price

Overview

Mfr description
HFWA730-100KZT-B5-H1-P23 WORM SPEED REDU

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    W15776-OLD
  • Weight
    85.1 lbs, 38.601 kg
  • Lubrication
    H1
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought