Motion
HFWA726B-150S-B5-H1-P23

BOSTON GEAR
HFWA726B-150S-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #14108019
MFR #HFWA726B-150S-B5-H1-P23
Price$7,187.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA726B-150S-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #14108019
MFR #HFWA726B-150S-B5-H1-P23

Mfr description
HFWA726B-150S-B5-H1-P23 WORM SPEED REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,187.16/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    15:1
  • Output Size
    1.4375 in
  • Ratio
    150:1
  • Weight
    59.1 lbs

Details

  • Bushing Kit
    Kit B5
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W15768-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)