Motion
SSHQC7210-80KC-B5-HS1-P20-EUTSS-3

BOSTON GEAR
SSHQC7210-80KC-B5-HS1-P20-EUTSS-3

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output, IEC 80 B5 Frame
Mi Item #14108027
MFR #SSHQC7210-80KC-B5-HS1-P20-EUTSS-3
Price$5,932.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQC7210-80KC-B5-HS1-P20-EUTSS-3

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output, IEC 80 B5 Frame
Mi Item #14108027
MFR #SSHQC7210-80KC-B5-HS1-P20-EUTSS-3

Mfr description
SSHQC7210-80KC-B5-HS1-P20-EUTSS-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,932.36/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Nominal Ratio
    10:1
  • Output Size
    1.2500 in
  • Ratio
    80:1
  • Weight
    60.10 lbs, 27.26 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W15813
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)