Motion
SSHF713-20K-B5-HS1-P16-EUTSS-3

BOSTON GEAR
SSHF713-20K-B5-HS1-P16-EUTSS-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108036
MFR #SSHF713-20K-B5-HS1-P16-EUTSS-3
List Price$4,149.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF713-20K-B5-HS1-P16-EUTSS-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108036
MFR #SSHF713-20K-B5-HS1-P16-EUTSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,149.59/each for your price

Overview

Mfr description
SSHF713-20K-B5-HS1-P16-EUTSS-3 STAINLESS

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    W15804
  • Weight
    41.1 lbs, 18.64 kg
  • Nominal Ratio
    20:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought