Motion
HF715L-25KT-B5-H1-P16-ERTFB-3

BOSTON GEAR
HF715L-25KT-B5-H1-P16-ERTFB-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108053
MFR #HF715L-25KT-B5-H1-P16-ERTFB-3
List Price$3,783.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF715L-25KT-B5-H1-P16-ERTFB-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108053
MFR #HF715L-25KT-B5-H1-P16-ERTFB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,783.87/each for your price

Overview

Mfr description
HF715L-25KT-B5-H1-P16-ERTFB-3 WORM SPEED

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    715
  • Manufacturer Catalog Number
    W15831
  • Weight
    51.1 lbs, 23.18 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought