Motion
HRF726-30K-B7-H1-P31

BOSTON GEAR
HRF726-30K-B7-H1-P31

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #14108056
MFR #HRF726-30K-B7-H1-P31
List Price$5,458.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726-30K-B7-H1-P31

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #14108056
MFR #HRF726-30K-B7-H1-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,458.85/each for your price

Overview

Mfr description
HRF726-30K-B7-H1-P31 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W15834
  • Weight
    58.1 lbs, 26.35 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought