Motion
SBKCHF713-20KP-B5-HS1-P16-EUTSS-3

BOSTON GEAR
SBKCHF713-20KP-B5-HS1-P16-EUTSS-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #14108075
MFR #SBKCHF713-20KP-B5-HS1-P16-EUTSS-3
Price$4,039.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF713-20KP-B5-HS1-P16-EUTSS-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #14108075
MFR #SBKCHF713-20KP-B5-HS1-P16-EUTSS-3

Mfr description
SBKCHF713-20KP-B5-HS1-P16-EUTSS-3 WASHDO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,039.60/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    20:1
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Weight
    39.1 lbs, 17.735 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W15852
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)