Motion
HF726-15KZ-B9-H1-P22

BOSTON GEAR
HF726-15KZ-B9-H1-P22

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.3750 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #14108079
MFR #HF726-15KZ-B9-H1-P22
List Price$3,852.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726-15KZ-B9-H1-P22

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.3750 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #14108079
MFR #HF726-15KZ-B9-H1-P22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,852.95/each for your price

Overview

Mfr description
HF726-15KZ-B9-H1-P22 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.3750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Bushing Kit
    P22
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought