Motion
FWA730-300T-B5-G

BOSTON GEAR
FWA730-300T-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #14108085
MFR #FWA730-300T-B5-G
Price$5,107.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA730-300T-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #14108085
MFR #FWA730-300T-B5-G

Mfr description
FWA730-300T-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,107.37/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    72.1 lbs, 32.704 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W15873-OLD
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)