Motion
SSHFWB726V-600K-B5-LS1-P31

BOSTON GEAR
SSHFWB726V-600K-B5-LS1-P31

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 600:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output, 56C Frame
Mi Item #14108091
MFR #SSHFWB726V-600K-B5-LS1-P31
Price$9,168.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWB726V-600K-B5-LS1-P31

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 600:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output, 56C Frame
Mi Item #14108091
MFR #SSHFWB726V-600K-B5-LS1-P31

Mfr description
SSHFWB7260V-600KC-B5-LS1-P31 STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,168.40/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.9375 in
  • Ratio
    600:1

Details

  • Bushing Kit
    P31
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    Output Flange - Right Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    No Paint
  • Reduction
    Double Reduction
  • Series
    WB700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)