Motion
SSHQC732-10K-B7-HS1-P31

BOSTON GEAR
SSHQC732-10K-B7-HS1-P31

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #14108151
MFR #SSHQC732-10K-B7-HS1-P31
List Price$9,021.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQC732-10K-B7-HS1-P31

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #14108151
MFR #SSHQC732-10K-B7-HS1-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,021.83/each for your price

Overview

Mfr description
SSHQC732-10K-B7-HS1-P31 STAINLESS WORM S

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Stainless Steel
  • Series
    HQC700
  • Bushing Kit
    P31
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text