Motion
SSHFWP726-100KT-B5-HS4-P24

BOSTON GEAR
SSHFWP726-100KT-B5-HS4-P24

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 56C Frame
MI ITEM #14108176
MFR #SSHFWP726-100KT-B5-HS4-P24
List Price$7,732.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWP726-100KT-B5-HS4-P24

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 56C Frame
MI ITEM #14108176
MFR #SSHFWP726-100KT-B5-HS4-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,732.18/each for your price

Overview

Mfr description
SSHFWP7260-100KCT-B5-HS4-P24 STAINLESS

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Double Reduction
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    WP700
  • Bushing Kit
    P24
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought