Motion
UTR075-002-0-RM075-20

BOSTON GEAR
UTR075-002-0-RM075-20

02:1 Reduction, 2:1 Ratio
Mi Item #14108200
MFR #UTR075-002-0-RM075-20
Price$10,416.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR075-002-0-RM075-20

02:1 Reduction, 2:1 Ratio
Mi Item #14108200
MFR #UTR075-002-0-RM075-20

Mfr description
UTR075-002-0-RM075-20 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,416.59/each

Specifications

Dimensions

  • Case Size
    075
  • Center Distance
    0.7500 in, 19.05 mm
  • Ratio
    2:1
  • Weight
    4.5359 kg, 10.00 lb

Details

  • Manufacturer Catalog Number
    42-314233-L374
  • Manufacturer Upc Number
    194208048695
  • Reduction
    02:1
  • Series
    UTR
  • UPC_NO
    194208048695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)