Motion
RFWC760C-100E-B9-G

BOSTON GEAR
RFWC760C-100E-B9-G

100:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Solid Output, Left Hand Output
MI ITEM #14108217
MFR #RFWC760C-100E-B9-G
Your Price$16,959.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC760C-100E-B9-G

100:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Solid Output, Left Hand Output
MI ITEM #14108217
MFR #RFWC760C-100E-B9-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16,959.27/each(List $21,199.09)

Overview

Mfr description
RFWC760C-100E-B9-G WORM SPEED REDUCER

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    100:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought