Motion
F231D-PH-20K-B7-H1-2

BOSTON GEAR
F231D-PH-20K-B7-H1-2

Optimount Helical Gear Reducer - Double Reduction, 20:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, Removable Projection Shaft Output, 1.3750 in Output Size, Horizontal Base Mount, 231 Reducer Size
MI ITEM #14108220
MFR #F231D-PH-20K-B7-H1-2
Price$9,856.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F231D-PH-20K-B7-H1-2

Optimount Helical Gear Reducer - Double Reduction, 20:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, Removable Projection Shaft Output, 1.3750 in Output Size, Horizontal Base Mount, 231 Reducer Size
MI ITEM #14108220
MFR #F231D-PH-20K-B7-H1-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,856.18/each

Specifications

Dimensions

  • Center Distance
    3.11 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    231
  • Output Size
    1.3750 in
  • Ratio
    20:1
  • Weight
    60 lbs

Details

  • Assembly Type
    H1
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Lubrication Hole Location
    2
  • Manufacturer Catalog
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Removable Projection Shaft
  • Reduction
    Double
  • Series
    F200

Overview

Mfr description
F231D-PH-20K-B7-H1-2 SHAFT MOUNT SPEED R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought