Motion
FHMB732-300KEZT-B5-J4

BOSTON GEAR
FHMB732-300KEZT-B5-J4

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #14108224
MFR #FHMB732-300KEZT-B5-J4
Price$7,578.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB732-300KEZT-B5-J4

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #14108224
MFR #FHMB732-300KEZT-B5-J4

Mfr description
FHMB732-300KEZT-B5-J4 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,578.63/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    106.10 lbs

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16028
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Standard Base Kit
    Kit B5
  • Vertical J Base Kit
    J4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)