Motion
SSHF713-10KC-B5-HS1-P16-FUTSS-6

BOSTON GEAR
SSHF713-10KC-B5-HS1-P16-FUTSS-6

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #14108227
MFR #SSHF713-10KC-B5-HS1-P16-FUTSS-6
Price$4,621.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF713-10KC-B5-HS1-P16-FUTSS-6

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #14108227
MFR #SSHF713-10KC-B5-HS1-P16-FUTSS-6

Mfr description
SSHF713-10KC-B5-HS1-P16-FUTSS-6 STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,621.13/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    10:1
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Weight
    41.1 lbs, 18.64 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16039
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)