Motion
HQCWC721-200-B5-H-P20

BOSTON GEAR
HQCWC721-200-B5-H-P20

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #14108249
MFR #HQCWC721-200-B5-H-P20
Price$6,246.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWC721-200-B5-H-P20

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #14108249
MFR #HQCWC721-200-B5-H-P20

Mfr description
HQCWC721-200-B5-H-P20 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,246.65/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    200:1
  • Output Size
    1.2500 in
  • Ratio
    200:1
  • Weight
    49.10 lbs, 22.27 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W16066-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)