Motion
HRF721-15KZT-B7-H4-P16

BOSTON GEAR
HRF721-15KZT-B7-H4-P16

15:1 Ratio, 2.0625 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108256
MFR #HRF721-15KZT-B7-H4-P16
Your Price$3,492.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF721-15KZT-B7-H4-P16

15:1 Ratio, 2.0625 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108256
MFR #HRF721-15KZT-B7-H4-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,492.58/each(List $4,191.09)

Overview

Mfr description
HRF721-15KZT-B7-H4-P16 WORM SPEED REDUCE

Specifications

  • Center Distance
    2.0625 in
  • Ratio
    15:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text