Motion
SSHF715-25KC-B5-HS3-P16-EUTSS-3

BOSTON GEAR
SSHF715-25KC-B5-HS3-P16-EUTSS-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108262
MFR #SSHF715-25KC-B5-HS3-P16-EUTSS-3
List Price$4,665.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF715-25KC-B5-HS3-P16-EUTSS-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108262
MFR #SSHF715-25KC-B5-HS3-P16-EUTSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,665.44/each for your price

Overview

Mfr description
SSHF715-25KC-B5-HS3-P16-EUTSS-3 STAINLES

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    715
  • Manufacturer Catalog Number
    W16049
  • Weight
    54.1 lbs, 24.54 kg
  • Nominal Ratio
    25:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text