Motion
SSFWA7210B-100KC-B5-GS1

BOSTON GEAR
SSFWA7210B-100KC-B5-GS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #14108280
MFR #SSFWA7210B-100KC-B5-GS1
List Price$6,132.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWA7210B-100KC-B5-GS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #14108280
MFR #SSFWA7210B-100KC-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,132.34/each for your price

Overview

Mfr description
SSFWA7210B-100KC-B5-GS1 STAINLESS WORM

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • Housing Material
    Stainless Steel
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    W16093
  • Weight
    49.10 lbs, 22.27 kg
  • Nominal Ratio
    100:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text