Motion
HFHMA726-75KZT-B5-H1-P31

BOSTON GEAR
HFHMA726-75KZT-B5-H1-P31

75:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #14108295
MFR #HFHMA726-75KZT-B5-H1-P31
Your Price$4,795.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA726-75KZT-B5-H1-P31

75:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #14108295
MFR #HFHMA726-75KZT-B5-H1-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,795.48/each(List $5,754.58)

Overview

Mfr description
HFHMA726-75KZT-B5-H1-P31 WORM SPEED REDU

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    75:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought