1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
SBKCHF721-100KPT-B5-HS5-P12
100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Double Output
MI ITEM #
14108316
MFR #
SBKCHF721-100KPT-B5-HS5-P12
List Price
$3,314.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR SBKCHF721-100KPT-B5-HS5-P12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
SBKCHF721-100KPT-B5-HS5-P12
100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Double Output
MI ITEM #
14108316
MFR #
SBKCHF721-100KPT-B5-HS5-P12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,314.82
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SBKCHF721-100KPT-B5-HS5-P12 WASHDOWN WOR
Specifications
Center Distance
2.0600 in
Ratio
100:1
Input Type
C-Face Quill
Output Type
Hollow
Output Size
0.7500 in
Output Direction
Double
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought