Motion
SSHF7260-50KC-B5-HS1-P24-GUTSS-3

BOSTON GEAR
SSHF7260-50KC-B5-HS1-P24-GUTSS-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #14108322
MFR #SSHF7260-50KC-B5-HS1-P24-GUTSS-3
List Price$6,850.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7260-50KC-B5-HS1-P24-GUTSS-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #14108322
MFR #SSHF7260-50KC-B5-HS1-P24-GUTSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,850.45/each for your price

Overview

Mfr description
SSHF726-50K-B5-HS1-P24-GUTSS-3 STAINLESS

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W16140
  • Weight
    84.1 lbs, 38.15 kg
  • Nominal Ratio
    50:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text