Overview
Mfr description
SBKSF842BRF-56K-B5-S-M1 WASHDOWN HELICAL
Specifications
- Ratio56:1
- NEMA / IEC Frame Size56C
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeHollow
- MountingOutput Flange
- ReductionDouble
- Standards MetAGMA
- Mounting TypeOutput Flange
- Manufacturer Upc Number194208073000
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data