Motion
SSRFWP2063R-244K-B5-HS1-TP23

BOSTON GEAR
SSRFWP2063R-244K-B5-HS1-TP23

SSRFWP2063R-244K-B5-HS1-TP23 SPEED REDUC
Mi Item #14108359
MFR #SSRFWP2063R-244K-B5-HS1-TP23
Price$17,758.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRFWP2063R-244K-B5-HS1-TP23

SSRFWP2063R-244K-B5-HS1-TP23 SPEED REDUC
Mi Item #14108359
MFR #SSRFWP2063R-244K-B5-HS1-TP23

Mfr description
SSRFWP2063R-244K-B5-HS1-TP23 SPEED REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,758.86/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • Weight
    140 lbs, 63.5 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    F21449
  • Series
    SSRFWP
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)