Motion
SBKCH721-40KZ-HS1-P20

BOSTON GEAR
SBKCH721-40KZ-HS1-P20

40:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #14108410
MFR #SBKCH721-40KZ-HS1-P20
List Price$3,728.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCH721-40KZ-HS1-P20

40:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #14108410
MFR #SBKCH721-40KZ-HS1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,728.11/each for your price

Overview

Mfr description
SBKCH721-40KZ-HS1-P20 WASHDOWN WORM SPEE

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    40:1
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought