Motion
SBKF231S-4-B9-S

BOSTON GEAR
SBKF231S-4-B9-S

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Hollow Shaft Output, 1.4375 in Output Size, Basic Mount, 231 Reducer Size
MI ITEM #14108412
MFR #SBKF231S-4-B9-S
List Price$10,860.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKF231S-4-B9-S

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Hollow Shaft Output, 1.4375 in Output Size, Basic Mount, 231 Reducer Size
MI ITEM #14108412
MFR #SBKF231S-4-B9-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,860.88/each for your price

Overview

Mfr description
SBKF231S-4-B9-S WASHDOWN SHAFT MOUNT RED

Specifications

  • Reduction
    Single
  • Assembly Type
    No Base
  • Ratio
    4:1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Input Size
    1.1250 in
  • Center Distance
    3.11 in
  • Output Type
    Hollow Shaft
  • Output Size
    1.4375 in
  • Mounting
    Basic
  • Output Shaft Material
    Stainless Steel
  • Manufacturer Reducer Size
    231
  • Series
    F200
  • Lubrication
    No Lubrication
  • Housing Material
    Stainless with BostKleen Paint
  • Lubrication Hole Location
    No Lubrication Supplied
  • Weight
    58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought