Motion
SBKCH718D-7.5KZT-HS2-P16

BOSTON GEAR
SBKCH718D-7.5KZT-HS2-P16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108416
MFR #SBKCH718D-7.5KZT-HS2-P16
List Price$3,799.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCH718D-7.5KZT-HS2-P16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108416
MFR #SBKCH718D-7.5KZT-HS2-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,799.62/each for your price

Overview

Mfr description
SBKCH718D-7.5KZT-HS2-P16 WASHDOWN WORM S

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Series
    700
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    W16224-OLD
  • Weight
    25.1 lbs, 11.385 kg
  • Nominal Ratio
    7.5:1
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought