Motion
SBKCHF732W-25KEP-B7-HS1-P23

BOSTON GEAR
SBKCHF732W-25KEP-B7-HS1-P23

25:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #14108435
MFR #SBKCHF732W-25KEP-B7-HS1-P23
Price$6,929.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF732W-25KEP-B7-HS1-P23

25:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #14108435
MFR #SBKCHF732W-25KEP-B7-HS1-P23

Mfr description
SBKCHF732W-25KEP-B7-HS1-P23 WASHDOWN WOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,929.00/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    1.4375 in
  • Ratio
    25:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)