Motion
FWB721-2400-B5-K

BOSTON GEAR
FWB721-2400-B5-K

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #14108461
MFR #FWB721-2400-B5-K
Price$4,062.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWB721-2400-B5-K

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #14108461
MFR #FWB721-2400-B5-K

Mfr description
FWB721-2400-B5-K WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,062.63/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    2400:1
  • Ratio
    2400:1
  • Weight
    35.1 lbs, 15.92 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16249
  • Output Type
    Solid
  • Series
    700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)