Motion
HFHMA730-75KZT-B7-H3-P27

BOSTON GEAR
HFHMA730-75KZT-B7-H3-P27

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.6875 in Output Size, Double Output
MI ITEM #14108462
MFR #HFHMA730-75KZT-B7-H3-P27
Price$6,789.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA730-75KZT-B7-H3-P27

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.6875 in Output Size, Double Output
MI ITEM #14108462
MFR #HFHMA730-75KZT-B7-H3-P27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,789.63/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    75:1
  • Output Size
    1.6875 in
  • Ratio
    75:1
  • Weight
    92.1 lbs, 41.78 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16255
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
HFHMA730-75KZT-B7-H3-P27 WORM SPEED REDU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought