Motion
SSHF7240-40KC-B5-HS1-P16-HUT58SS-0

BOSTON GEAR
SSHF7240-40KC-B5-HS1-P16-HUT58SS-0

40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #14108464
MFR #SSHF7240-40KC-B5-HS1-P16-HUT58SS-0
Price$6,356.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7240-40KC-B5-HS1-P16-HUT58SS-0

40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #14108464
MFR #SSHF7240-40KC-B5-HS1-P16-HUT58SS-0

Mfr description
SSHF7240-40KC-B5-HS1-P16-HUT58SS-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,356.18/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Output Size
    1.0000 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)