Motion
SFWA726-1800KT-B5-J2

BOSTON GEAR
SFWA726-1800KT-B5-J2

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1800:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #14108468
MFR #SFWA726-1800KT-B5-J2
Price$6,932.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWA726-1800KT-B5-J2

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1800:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #14108468
MFR #SFWA726-1800KT-B5-J2

Mfr description
SFWA726-1800KT-B5-J2 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,932.64/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Ratio
    1800:1
  • Weight
    56.1 lbs, 25.45 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16256-OLD
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Series
    700
  • Vertical J Base Kit
    J2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)