Motion
SSFWB7180-100KCT-B5-KS1

BOSTON GEAR
SSFWB7180-100KCT-B5-KS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #14108490
MFR #SSFWB7180-100KCT-B5-KS1
List Price$4,877.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWB7180-100KCT-B5-KS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #14108490
MFR #SSFWB7180-100KCT-B5-KS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,877.92/each for your price

Overview

Mfr description
SSFWB7180-100KCT-B5-KS1 STAINLESS WORM

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Housing Material
    Stainless Steel
  • Series
    700
  • Manufacturer Reducer Size
    180
  • Manufacturer Catalog Number
    W16292
  • Weight
    43.1 lbs
  • Nominal Ratio
    100:1
  • Suitable For Washdown Environment
    Yes
  • Case Size
    180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text