Motion
SSHFWD7180W-150KC-B5-LS1-P16

BOSTON GEAR
SSHFWD7180W-150KC-B5-LS1-P16

150:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108501
MFR #SSHFWD7180W-150KC-B5-LS1-P16
Your Price$4,825.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWD7180W-150KC-B5-LS1-P16

150:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108501
MFR #SSHFWD7180W-150KC-B5-LS1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,825.28/each(List $5,790.33)

Overview

Mfr description
SSHFWD7180W-150KC-B5-LS1-P16 STAINLESS

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text