Motion
SSFWB7180-200C-B5-MS

BOSTON GEAR
SSFWB7180-200C-B5-MS

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #14108529
MFR #SSFWB7180-200C-B5-MS
List Price$4,802.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWB7180-200C-B5-MS

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #14108529
MFR #SSFWB7180-200C-B5-MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,802.93/each for your price

Overview

Mfr description
SSFWB7180-200C-B5-MS STAINLESS WORM

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Housing Material
    Stainless Steel
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    180
  • Manufacturer Catalog Number
    W16331
  • Weight
    42.1 lbs, 19.096 kg
  • Nominal Ratio
    200:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text